Shop All Safety Culture Signs
Signmission
OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Decal, 12" W, 18" L, Landscape
Mfr # OS-DS-D-1218-L-2257
Zoro # G509527739
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Step Down [Down Arrow]
- Width 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-D-1218-L-2257
- Zoro # G509527739
- UPC # 732940623116
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Danger |
Legend | Step Down [Down Arrow] |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS $AUTOMASK 72" x 115 ROLL/TAPE (RB109)
- SURTEK Link, 2.362-1/2" Length, Steel, Silver (151522)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- SIGNMISSION OSHA Danger, Underground Cable Call #811 Bilingual, 18in X 12in Rigid Plastic, OS-DS-P-1218-VS-1796 (OS-DS-P-1218-VS-1796)
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- SIGNMISSION OSHA Danger Sign, Falling Material, 10in X 7in Aluminum, 7" W, 10" L, Landscape, Falling Material (OS-DS-A-710-L-19361)
- SIGNMISSION OSHA Danger Sign, Rifle Range Impact, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-DS-P-1014-V-1695)
- SIGNMISSION OSHA, Food & Beverages In Lunchroom Cafeteria, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-MISC-P-710-L-19497)
- SIGNMISSION OSHA EMERGENCY, In Case Of Call 911 Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-EM-D-35-L-10337-10PK)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15596)
- Signmission Signs