Shop All No Smoking Signs
Signmission
OSHA Danger Sign, No Smoking W/in 50 Feet, 18in X 12in Aluminum, 12" W, 18" L, Portrait
Mfr # OS-DS-A-1218-V-1481
Zoro # G809428507
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 50 Feet
- Width 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-A-1218-V-1481
- Zoro # G809428507
- UPC # 742042004218
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Danger |
Legend | No Smoking Within 50 Feet |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- SIGNMISSION OSHA Sign, Propane Gas Flammable No Smoking, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1539)
- SIGNMISSION Danger Sign-No Smoking Within 50 Feet-10in x 14in OSHA Sign, 10" L, 14" H, DS-No Smoking 50 feet (DS-No Smoking 50 feet)
- SIGNMISSION OSHA, LP Gas Storage No Smoking 50 Ft Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1444)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Smoke In This Area, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-15482)
- SIGNMISSION OSHA Danger Sign, No Smoking Battery Charging Area, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1482 (OS-DS-P-1014-L-1482)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Or Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1244)
- Signmission No Smoking Signs