Shop All No Smoking Signs
Signmission
OSHA Danger Sign, No Smoking Bilingual, 14in X 10in Aluminum, 10" W, 14" L, Landscape
Mfr # OS-DS-A-1014-L-19444
Zoro # G409413347
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Bilingual
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-A-1014-L-19444
- Zoro # G409413347
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA Danger |
Legend | No Smoking Bilingual |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115862)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, L (O53122)
- SIGNMISSION OSHA Danger Sign, No Smoking Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19444)
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- SIGNMISSION Danger Sign-Oxygen No Smoking No Open Flames-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Oxygen 1 (DS-Oxygen 1)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 18in X 12in Decal, 12" W, 18" L, Spanish (OS-DS-D-1218-VS-1404)
- SIGNMISSION OSHA, Oxygen Storage No Smoking No Open Flames, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1854)
- SIGNMISSION OSHA Danger, Acetylene No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1016 (OS-DS-P-1014-L-1016)
- LYLE Reflective Flammable Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0514-RA_10X7)
- Signmission No Smoking Signs