Shop All Hot Surface, Temperature & Work Signs
Signmission
OSHA Danger Sign, Hot Equipment Unauthorized, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait
Mfr # OS-DS-P-1014-V-1359
Zoro # G409493578
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hot Equipment Unauthorized
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-P-1014-V-1359
- Zoro # G409493578
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Danger |
Legend | Hot Equipment Unauthorized |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (31KY28)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Black 0 (3585B-0)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24172)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch, 24in X 18in Alum, 24" W, 18" H, Landscape, OS-DS-A-1824-L-19398 (OS-DS-A-1824-L-19398)
- SIGNMISSION OSHA WARNING Sign, Hot Surface W/ Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12188)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- SIGNMISSION OSHA Warning Decal, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-19675)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- SIGNMISSION OSHA Danger Sign, Hot Material, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-DS-P-1824-L-1360)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- Signmission Signs