Shop All Confined Space Signs
Signmission
OSHA Danger Sign, Confined Space Entry Can Be Fatal, 24in X 18in Aluminum, 24" W, 18" H, Landscape
Mfr # OS-DS-A-1824-L-19290
Zoro # G209425977
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Confined Space Entry Can Be Fatal
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-L-19290
- Zoro # G209425977
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Danger |
Legend | Confined Space Entry Can Be Fatal |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Tag, Pk25 (RPT174G)
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (M6-750-175-342-WT)
- SIGNMISSION Danger-Confined Space Lockout & Tagout Must Be in Place-10x14 OSHA, Confined Space Lockout & Tagout (DS-Confined Space Lockout & Tagout)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19287)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1263)
- SIGNMISSION OSHA Sign, Permit Required Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1685-10PK)
- SIGNMISSION OSHA Danger Sign, Confined Space Area, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1079)
- SIGNMISSION OSHA Danger Decal, Confined Space Follow Entry Procedure, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19294)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- Signmission Signs