Shop All Electrical Hazard Signs
Signmission
OSHA Danger Sign, 18" Height, 24" Width, Aluminum, Electrical Hazard Turn Off Power, Landscape
Mfr # OS-DS-A-1824-L-1199
Zoro # G209420255
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Electrical Hazard Turn Off Power
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-L-1199
- Zoro # G209420255
- UPC # 732940566925
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Danger |
Legend | Electrical Hazard Turn Off Power |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Size 8 Unisex Steel Boots, Green (2066)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- SALISBURY ELECTRICAL GLOVES & ACCESSORIES E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait Overhead Power Lines, Portrait (OS-DS-D-1824-V-1682)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Watch For Power Lines Above Spanish (OS-DS-A-710-VS-1708)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-208 Volts, Portrait (OS-DS-D-35-V-1004)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Electrical Panel Keep Clear Spanish, 10PK (OS-DS-D-35-VS-1031-10PK)
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, High Voltage Keep Out, Landscape, L-1345 (OS-DS-P-710-L-1345)
- NMC Caution Prevent Static Spark Discharge Sign, C586AB (C586AB)
- Signmission Electrical Hazard Signs