Shop All Safety Culture Signs
Signmission
OSHA Danger, Hand Hazard Turn Power Off Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish
Mfr # OS-DS-D-57-VS-1287
Zoro # G209515593
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hand Hazard Turn Power Off Bilingual
- Width 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-D-57-VS-1287
- Zoro # G209515593
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 5" |
Length | 7" |
Details
Item | OSHA Danger |
Legend | Hand Hazard Turn Power Off Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0006-ED_10x7 (LCU3-0006-ED_10x7)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR (9012)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- SIGNMISSION OSHA Sign, No Drugs No Alcoholic Beverages Allowed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-16075)
- SIGNMISSION OSHA Danger Sign, Do Not Leave Door Open Or Unlocked, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-1152)
- SIGNMISSION OSHA Danger Sign, Hand Hazard Watch Your Fingers, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1288)
- SIGNMISSION Caution Sign-Goggles Required-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Goggles Required (CS-Goggles Required)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- SIGNMISSION Caution Sign-Move On Green Only-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Green Only (CS-Green Only)
- Signmission Safety Culture Signs