Shop All No Smoking Signs
Signmission
OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape
Mfr # OS-DS-D-57-L-19447
Zoro # G409495404
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking No Open Flames
- Width 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-D-57-L-19447
- Zoro # G409495404
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5" |
Length | 7" |
Details
Item | OSHA Danger |
Legend | No Smoking No Open Flames |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- PORTWEST PU Touchscreen Glove, L (A195)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7248-W)
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-19447)
- SIGNMISSION OSHA Danger Sign, Gasoline No Smoking, 7in X 5in Decal, 5" W, 7" L, Portrait, Gasoline No Smoking (OS-DS-D-57-V-1278)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19467)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Aluminum, OS-DS-A-710-VS-1243 (OS-DS-A-710-VS-1243)
- SIGNMISSION Danger Sign-No Smoking Within 50 Feet-10in x 14in OSHA Sign, 10" L, 14" H, DS-No Smoking 50 feet (DS-No Smoking 50 feet)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-DS-P-1218-V-1207)
- LYLE Reflective Hydrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0429-RA_14X10)
- Signmission No Smoking Signs