Shop All Confined Space Signs
Signmission
OSHA Danger, Confined Space Authorized Personnel Only, 24in X 18in Aluminum, 24" W, 18" H, Landscape
Mfr # OS-DS-A-1824-L-1081
Zoro # G009429311
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Confined Space Authorized Personnel Only
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-L-1081
- Zoro # G009429311
- UPC # 732940565768
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Danger |
Legend | Confined Space Authorized Personnel Only |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Hi-Viz Yellow & Carbon (PROTOS-NYCB)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- SIGNMISSION ANSI Sign, Confined Space Authorized Personnel Only, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-DS-A-710-L-19814)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19287)
- SIGNMISSION ANSI Danger Sign, Confined Space Enter By Permit Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19817)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19286)
- SIGNMISSION OSHA Danger, Confined Space Follow Entry Procedure, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1088)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Enter By Permit Only (MCSP134VP)
- Signmission Confined Space Signs