Shop All Facility Signs
Signmission
OSHA Caution, 3.5" Height, Decal, OS-CS-D-35-L-19110-10PK
Mfr # OS-CS-D-35-L-19110-10PK
Zoro # G109415184
product price: $27.25
/pk 10, $2.73/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Area In Front Of This Electrical Panel Must Be Kept Clear F
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-CS-D-35-L-19110-10PK
- Zoro # G109415184
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 3.5" |
Size | 3.5" x 5" |
Length | 5" |
Details
Item | OSHA Caution |
Legend | Area In Front Of This Electrical Panel Must Be Kept Clear F |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- HONEYWELL Gloves, PR (42-322BO/9L)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- SIGNMISSION OSHA, 7" Height, 10" x 7", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-710-L-19110)
- SIGNMISSION Public Safety, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Severe Weather Shelter In Place (OS-NS-RD-710-25540)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Yoga (D-24 Yoga)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- Signmission Signs