Shop All Wall Art & Decor
Signmission
Orange Circle Corrugated Plastic Sign
Mfr # C-12-CIR-Orange
Zoro # G309705290
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 12 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # C-12-CIR-Orange
- Zoro # G309705290
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 12 in |
Size | 12" |
Length | 12 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Salon Michele Art Nouveau Vase (PD0023)
- FOREVER LEAF 5 ft. Faux Bird of Paradise (FL01102)
- CANDLE LITE Classic Vanilla Votive (4520570)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Happy Easter Arrow Decal Funny Home Decor 24in Wide (D-A-8-999831)
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- SIGNMISSION Recycle Circle Vinyl Laminated Decal (D-8-CIR-Recycle)
- SIGNMISSION Soccer Circle Vinyl Laminated Decal (D-36-CIR-Soccer)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-36-CIR-Zombie next 5 miles)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- Signmission Wall Art & Decor