Shop All Parking Signs
Signmission
Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519
Mfr # A-DES-RW-1818-23519
Zoro # G109586198
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23519
- Zoro # G109586198
- UPC # 785590075767
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV713FO (4XL))
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- SIGNMISSION No Parking-Private and Active Driveway Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23801 (A-1218-23801)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed Aluminum, 12" x 18", A-1218-25028 (A-1218-25028)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- NMC State Reserved Parking Handicapped Van Accessible Michigan Sign, TMS319G (TMS319G)
- Signmission Parking Signs