Shop All Parking Signs
Signmission
Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519
Mfr # A-DES-BG-1824-23519
Zoro # G509582028
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23519
- Zoro # G509582028
- UPC # 785590002701
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- NATIONAL SAFETY APPAREL National Safety Apparel® Flame Resistant Beard Net, OSFM, Gray, H01NYBN (H01NYBN)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION No Parking with right arrow 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - No right (A-1218 No Parking Signs - No right)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- Signmission Parking Signs