Shop All Parking Signs
Signmission
Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only
Mfr # A-1218 Church - Office Parking Only
Zoro # G309580040
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 Church - Office Parking Only
- Zoro # G309580040
- UPC # 670541441466
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A7, PR (27-0513B/10XL)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- PIP Back Support Belt, Large, 9 Belt Width (290-440L)
- PETZL Compact Energy Absorber (L010AA00)
- SIGNMISSION Reserved Parking w/Handicap Symbol & Arrow Left & Right 12inx18in Hvy Alum, A-1218 Handicap (A-1218 Handicap - Res Pk Hand Sy L R)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- NMC State Handicapped Reserved Parking Sign Nevada, TMS323G (TMS323G)
- Signmission Parking Signs