Shop All Floor Signs
Signmission
Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832
Mfr # FD-R-16-99832
Zoro # G409626730
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # FD-R-16-99832
- Zoro # G409626730
- UPC # 807330675188
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 18" |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COYOTE EYEWEAR Coyote Eyewear 680562021349 Twisted Polarized Street & Sport Sunglasses; Black; Tortoise & Brown (Twisted black-tort/brown)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-2X)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (MOUD11BPF)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- SIGNMISSION Keep Work Areas Clean 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99919 (FD-2-C-16-12PK-99919)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99910 (FD-C-16-99910)
- SIGNMISSION Recordable Injury Occurred Here 16in Non-Slip Floor Marker, 16 in L, 16 in H, 12PK (FD-2-C-16-12PK-99900)
- SIGNMISSION Confined Space Follow Procedures 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99857 (FD-2-R-16-99857)
- SIGNMISSION Wear Eye And Foot Protection 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99875 (FD-2-C-16-6PK-99875)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- Signmission Signs