Shop All Parking Signs
Signmission
No Parking in Front of Doors Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23721
Mfr # A-1218-23721
Zoro # G209594536
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-23721
- Zoro # G209594536
- UPC # 785590126469
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (19L485)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- SIGNMISSION No Parking Dumpster Area Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23747 (A-1218-23747)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- LYLE Tow Zone Parking Sign, 12" x 10 (HC-NJ01-10HA)
- Signmission Parking Signs