Shop All Parking Signs
Signmission
No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724
Mfr # A-1824-23724
Zoro # G509592171
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1824-23724
- Zoro # G509592171
- UPC # 785590111311
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK100 (MHZW14SLC)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 School Parking Only - Pick Drop (A-1218 School Parking Only - Pick Drop)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- SIGNMISSION Designer Series Sign Parking Sign & Post Kit, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23366 (A-DES-BG-1818-23366)
- SIGNMISSION Reserved for Police Cars Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23180 (A-1824-23180)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- SIGNMISSION Private Way Violators Will Towed Away, Red & White Aluminum Sign, 18" x 24", RW-1824-23237 (A-DES-RW-1824-23237)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- Signmission Parking Signs