Shop All Parking Signs
Signmission
No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628
Mfr # A-1218-23628
Zoro # G309593415
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-23628
- Zoro # G309593415
- UPC # 785590125615
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- TINGLEY Cold Gear Jacket (J28143)
- SYSTEM SENSOR Smoke Detector (2151)
- SIGNMISSION Designer Series Sign Parking Sign & Post Kit, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23366 (A-DES-BG-1818-23366)
- SIGNMISSION No Truck Sign No Truck Parking, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-23560 (A-DES-RW-1818-23560)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, BW-1824-23421 (A-DES-BW-1824-23421)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23419 (A-DES-BG-1824-23419)
- Signmission Signs