Shop All Parking Signs
Signmission
No Overnight Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23832
Mfr # A-1218-23832
Zoro # G209589105
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-23832
- Zoro # G209589105
- UPC # 785590127503
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- SIGNMISSION Handicap Drop-Off And Pick-Up Only 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - Handicap Drop (A-1218 Drop Off - Handicap Drop)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION No Parking Symbol Within 30 Feet Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-22690 (A-DES-BS-1818-22690)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION Reserved Parking Truck Parking W/ Bidirectional Arrow Alum Parking Sign, 18" x 24", A-1824-23031 (A-1824-23031)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- Signmission Parking Signs