Shop All Banners
Signmission
NAILS BANNER SIGN nail salon manicure spa signs pedicure
Mfr # B-96 Nails
Zoro # G809669504
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- UV Resistant Yes
- Sign Mounting Style Mounting Holes
- Double-Sided No
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # B-96 Nails
- Zoro # G809669504
- UPC # 670541440230
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Length | 36 in |
Height | 96 in |
Size | 36 in x 96 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tree Grate, Round, Recycled Plastic, 5 ft. (TRB55)
- KOHLER Coil Ignition Dual Output (19 519 01-S)
- CLASSIC ACCESSORIES Grill Cover, Large, 64", Hickory/Oak/Mahogany (55-042-042401-00)
- MTD Plug Asm-Mulch (631-05195A)
- SIGNMISSION DEEP FRIED MUSHROOMS BANNER SIGN stuffed beer battered pickles snack (B-72 Deep Fried Mushrooms)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION HAND CAR WASH BANNER SIGN detail wax car wash clean auto service (B-120 Hand Car Wash)
- SIGNMISSION WE FINANCE BANNER SIGN used cars car dealer lot furniture dealership credit (B-We Finance)
- SIGNMISSION WE BUY CARS BANNER SIGN vehicles cars automobiles buyer dealership (B-96 We Buy Cars)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-72 Bingo Tonight)
- SIGNMISSION CLEANERS BANNER SIGN laundry dry cleaning shirts pressed draped cleaned (B-72 Cleaners)
- Signmission Flags, Banners & Accessories