Shop All Banners
Signmission
NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty
Mfr # B-Nails
Zoro # G209668787
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Size 18 in x 48 in
- Width 0.01 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-Nails
- Zoro # G209668787
- UPC # 22099369035
- Country of Origin United States
- Category Banners
Dimensions
Length | 18 in |
Size | 18 in x 48 in |
Width | 0.01 in |
Height | 48 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY Split Nut Valve Clamp (WW5053010B)
- MTD D-Handle (753-08042)
- WEATHER ZONE Super Mini Umbrella (12CT)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- SIGNMISSION RIMS & TIRES BANNER SIGN wheels tires car rims truck suv automotive auto repair (B-Rims & Tires)
- SIGNMISSION FRESH MEAT BANNER SIGN butcher steak beef chicken pork ground (B-Fresh Meat)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-72-30152)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Tornado Fries)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- Signmission Banners