Shop All Banners
Signmission
MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick
Mfr # B-120 Movies
Zoro # G409660055
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Size 48 in x 120 in
- Width 0.01 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-120 Movies
- Zoro # G409660055
- UPC # 766897894619
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Width | 0.01 in |
Length | 48 in |
Height | 120 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- BRIGGS & STRATTON Fuel Filter (808116S)
- SUNCASTRP 20 Poly Snow Pusher (SP1400)
- OREGON Flat Idler Pulley (78-052)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- SIGNMISSION FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold (B-120 Free Ac Check)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided (B-30106)
- SIGNMISSION AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance (B-120 Air Conditioning Service)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- Signmission Flags, Banners & Accessories