Shop All Wall Art & Decor
Signmission
Lime Green Circle Rigid Plastic Sign
Mfr # P-8-CIR-Lime Green
Zoro # G909773439
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 8 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # P-8-CIR-Lime Green
- Zoro # G909773439
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.01 in |
Height | 8 in |
Length | 8 in |
Size | 8" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- KLEIN TOOLS Counter Stool, Swivel Seat, Black, 14-Inch by 30-Inch (MBD00111)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-24-CIR-Ladybug)
- SIGNMISSION Caught Collecting Golf Balls Circle Rigid Plastic Sign (P-8-CIR-Caught collecting golf balls)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- SIGNMISSION Poop Happens Just Not Circle Corrugated Plastic Sign (C-36-CIR-Poop Happens)
- SIGNMISSION Spotlight Arrow Arrow Decal Funny Home Decor 18in Wide (D-A-999596)
- TRADEMARK FINE ART Sue Schlabach 'Peacock Birdcage I' Canvas Art, 24x32 (WAP08351-C2432GG)
- Signmission Wall Art & Decor