Shop All Banners
Signmission
LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open
Mfr # B-Laundromat
Zoro # G109667989
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-Laundromat
- Zoro # G109667989
- UPC # 718088498823
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR 1858025 Garden Hose, 25 ft L, Rubber, Red (886251-1001/81852)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- IGLOO IGLOO 12424 Cooler, 4 qt Cooler (12424)
- GILMOUR MANUFACTURING Gilmour Manufacturing 7152010 Sprinkler Plastic Oscillator; 3600 Sq.ft. (7152010)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-120-30111)
- SIGNMISSION WHEEL ALIGNMENT BANNER SIGN tire fix repair align auto repair (B-96 Wheel Alignment)
- SIGNMISSION MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick (B-120 Movies)
- SIGNMISSION E-CIGS & E-LIQUIDS BANNER SIGN smoking head shop cigarette vape vaporize (B-Ecig & Eliquid)
- SIGNMISSION PANINIS BANNER SIGN sandwich sign hot concession pressed cubans (B-120 Paninis)
- SIGNMISSION SNO-BALLS SUGAR FREE BANNER SIGN snowcones water ice italian ice cold (B-Sno-Balls Sugar Free)
- Signmission Flags, Banners & Accessories