Shop All Banners
Signmission
LASAGNA BANNER SIGN italian food casserole signs spaghetti pizza
Mfr # B-120 Lasagna
Zoro # G109667330
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Height 120 in
- Sign Material Vinyl
- Size 48 in x 120 in
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-120 Lasagna
- Zoro # G109667330
- UPC # 670541437612
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH INNOVATIONS 20 Lb Ecotraction (ET9RB)
- DURAFLEX Pan Feed Rubber 3 Gallon (HP-3)
- TECOMEC Deluxe Bar Mounted Saw Chain Sharpener (1147981)
- LOGO BRANDS Tennessee Titans 34oz Native Quencher Bottle (631-S34QB-63)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- SIGNMISSION Crab Cake Sandwich Banner Concession Stand Food Truck Single Sided (B-120 Crab Cake Sandwich19)
- SIGNMISSION LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup (B-120 Loaded Baked Potato)
- Signmission Banners