Shop All Parking Signs
Signmission
Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218
Mfr # A-1218 Misc - Head In Parking Only
Zoro # G409581008
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 Misc - Head In Parking Only
- Zoro # G409581008
- UPC # 670541442524
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON The Right Connection Hydrant Cap with Chain and Ring, 2-1/2 in, FNST, Iron, Domestic (IHC250F)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- CONDOR Leather Gloves, Blue/Gray, L, PR (4AZ97)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- SIGNMISSION Reserved Parking for Vice President Unauthorized Vehicles Towed Away Alum, 18" x 18", RW-1818-23071 (A-DES-RW-1818-23071)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1818-23801 (A-DES-RW-1818-23801)
- NMC No Parking Anytime Sign, TM2H (TM2H)
- Signmission Signs