Shop All Parking Signs
Signmission
Handicapped Symbol With Handicapped Parking Permit Aluminum, 12" x 18", A-1218-25183
Mfr # A-1218-25183
Zoro # G309589685
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-25183
- Zoro # G309589685
- UPC # 807330712319
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65503 (65503)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25059 (A-1218-25059)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- Signmission Signs