Shop All Banners
Signmission
HAND CAR WASH BANNER SIGN detail wax car wash clean auto service
Mfr # B-120 Hand Car Wash
Zoro # G909662863
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Height 120 in
- Size 48 in x 120 in
- Length 48 in
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # B-120 Hand Car Wash
- Zoro # G909662863
- UPC # 682017643106
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Size | 48 in x 120 in |
Length | 48 in |
Width | 0.01 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELCHAIR CARRIERS Wheelchair Carriers Tilt N Tote Cover (22)
- UPPERBOUNCE 48" Mini Round Foldable Repl. Trampoline Safety Pad for 8 Legs-Blue (UBPADF-48-B)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- MTD Baffle Assembly-Re (631-04369B)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-72 Bingo Tonight)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION Hot Dog Combo Banner Concession Stand Food Truck Single Sided (B-Hot Dog Combo19)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- Signmission Flags, Banners & Accessories