Shop All Banners
Signmission
HAIR & BEAUTY SALON BANNER SIGN manicure hairdresser stylist walk-in
Mfr # B-96 Hair & Beauty Salon
Zoro # G009668093
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 96 in
- UV Resistant Yes
- Sign Material Vinyl
Product Information
- Brand Signmission
- MFR # B-96 Hair & Beauty Salon
- Zoro # G009668093
- UPC # 718088516695
- Country of Origin United States
- Category Banners
Dimensions
Height | 96 in |
Size | 36 in x 96 in |
Width | 0.01 in |
Length | 36 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- MTD Gib-Adj.2 Lg. (781-0351)
- PRESCRIPTION TREATMENT PT Pro-Control Plus Fog (6oz) (59018112)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008210)
- SIGNMISSION FIDGET SPINNER BANNER SIGN tri-spinner edc toy stress reducer fydget (B-120 Fidget Spinner)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-72 Philly Cheese Steak)
- SIGNMISSION Candy Bars Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Candy Bars)
- SIGNMISSION CHEESEBURGERS BANNER SIGN cheese burger sign french fries char broiled grill (B-Cheeseburgers)
- SIGNMISSION HALF PRICE SALE BANNER SIGN 1/2 huge retail clearance discount off everything (B-Half Price Sale)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- Signmission Flags, Banners & Accessories