Shop All Safety Banners and Posters
Signmission
Good Housekeeping Promotes Do Your Part...Pick Up-Clean Up Banner Stand, 96" H, B-96-30073
Mfr # B-96-30073
Zoro # G309669356
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96"
- Width 96"
- Double-Sided No
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
Product Information
- Brand Signmission
- MFR # B-96-30073
- Zoro # G309669356
- UPC # 196617385620
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 96" |
Width | 96" |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- MOLDEX Head Harness Assembly (0082)
- SAS SAFETY COVERALL DISP POLYPROPYLENE LG (SA6843)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- SIGNMISSION SAFETY IS TEAM EFFORT BANNER SIGN worker procedure osha workplace, 48" H, B-Safety Is Team Effort (B-Safety Is A Team Effort)
- SIGNMISSION Safety Comes First Arrive Safe Work Safe Go Home Safe Banner Concession Stand Single Sided, B-30145 (B-30145)
- SIGNMISSION Teamwork Improves Make Team Goal! Banner Concession Stand Food Truck Single Sided, 96" H, B-96-30165 (B-96-30165)
- SIGNMISSION SETTING STANDARD QUALITY EXCELLENCE BANNER SIGN workplace, 72" H, B-72 Setting Standard Safety (B-72 Setting The Standard Safety)
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN insurance signage, 120" H, B-120 We Aim For Zero Injuries (B-120 We Aim For Zero Injuries)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 48" H, B-30147 (B-30147)
- ACCUFORM Poster, Safety Is Job 1, 18 x 24 In. (SP124522L)
- Signmission Safety Banners and Posters