Shop All Banners
Signmission
GELATO BANNER SIGN concession ice cream Italian homemade
Mfr # B-120 Gelato
Zoro # G909663235
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Height 120 in
- UV Resistant Yes
- Width 0.01 in
- Length 48 in
Product Information
- Brand Signmission
- MFR # B-120 Gelato
- Zoro # G909663235
- UPC # 670541437292
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Width | 0.01 in |
Length | 48 in |
Size | 48 in x 120 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO SureFire Multi-Tool - Everything You Need to Start Your Fire (40549)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- NEW FARM PRODUCTS Barbed Wire Splices (LBW5)
- DARE Electric Fence Taps (DPT 3-4/10)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- SIGNMISSION GYROS BANNER SIGN greek gyro sign signs stand spanakopita (B-120 Gyros)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION ORANGES BANNER SIGN citrus fruit juice florida produce orchard (B-120 Oranges)
- Signmission Flags, Banners & Accessories