Shop All Facility Signs
Signmission
Front Door With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24389
Mfr # A-DES-BU-1818-24389
Zoro # G709777224
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-24389
- Zoro # G709777224
- UPC # 196617282967
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BU)
- KONG USA Oval Steel Carbon Steel Straight Gate Uiaa Ce (463100Z00KK)
- POLYCO Rain Jacket, Yellow, XL (50624)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Spprt, Blk, XL, PR (9012)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Laundry Room Rules For Residents Sign, Portrait (OS-NS-D-1218-V-13982)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, First Aid Kit AED Inside Cabinet With Symbol (OS-SF-D-710-L-10622)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Spray Tan (D-36 Spray Tan)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1824-L-18875)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Peppers (D-48 Peppers)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-D-710-V-11833)
- Signmission Signs