Shop All Banners
Signmission
FRESH LOBSTER BANNER SIGN lobsters signs steamed Maine roll Florida baked
Mfr # B-72 Fresh Lobster
Zoro # G909661682
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72 in
- Width 0.01 in
- Double-Sided No
- Thickness 0.1 in
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-72 Fresh Lobster
- Zoro # G909661682
- UPC # 738435821982
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Width | 0.01 in |
Length | 24 in |
Size | 24 in x 72 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPLUG RV Kit 30A 30 Dual Configuration Cordset-Black (R30303BM30PW)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- AFTERMARKET S72034 Pulley, Water Pump Fits John Deere T30721, T30721A, T23628 (S.72034-SPX)
- BONIDE PRODUCTS Gallon Ready to Use Insect Control (248507)
- SIGNMISSION TATTOOS & PIERCING BANNER SIGN parlor artwork artist pierce studio ink (B-72 Tattoos & Piercing)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- SIGNMISSION ORCHIDS BANNER SIGN flower orchid stand bulb florist flower shop shoppe (B-120 Orchids)
- SIGNMISSION PET SUPPLIES BANNER SIGN pets accessories fish bird cat dog supply (B-96 Pet Supplies)
- SIGNMISSION BEAUTY SUPPLIES BANNER SIGN professional hair care wholesale public (B-120 Beauty Supplies)
- SIGNMISSION Professional Barbers Wanted Banner Concession Stand Food Truck Single Sided (B-120-30135)
- Signmission Banners