Shop All Facility Signs
Signmission
Ev W/ Electric Vehicle Charging Station Graphic, Red & White Aluminum Sign, 18" x 18", RW-1818-24089
Mfr # A-DES-RW-1818-24089
Zoro # G709778405
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-24089
- Zoro # G709778405
- UPC # 785590071202
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- PIP MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XL, 1 Pair (34-874/XL)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- SIGNMISSION Sign, 3.5" H, Please Ring Door Bell For Service Sign, Landscape, NS-D-35-L-17580-10PK (OS-NS-D-35-L-17580-10PK)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine (WS-South Carolina Equine)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Keep Off, Landscape (OS-DS-D-1014-L-2500)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-P-1218-L-18755)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Notice Food Grade Oil Only Sign, Portrait (OS-NS-A-1218-V-15698)
- NMC Symbol B Class Self Closing Swing D Imo Label, IMO179P (IMO179P)
- Signmission Signs