Shop All Facility Signs
Signmission
Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24089
Mfr # A-DES-TG-1824-24089
Zoro # G009778426
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-24089
- Zoro # G009778426
- UPC # 196617257699
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" x 24" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, L (70529_290-L)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52S)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Tailgating Every Car Must Badge In Or Sign, Landscape (OS-NS-A-1824-L-14883)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - LidsClosed (A-1218 Dumpster - LidsClosed)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1824-L-16977)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear (A-1218 Delivery Signs - All Del Rear)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1824-V-11550)
- Signmission Signs