Shop All Floor Signs
Signmission
Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851
Mfr # FD-2-R-16-6PK-99851
Zoro # G809625289
product price: $59.99
/pk 6, $10.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # FD-2-R-16-6PK-99851
- Zoro # G809625289
- UPC # 807330749476
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 18" |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- BRADY 1/2" x 1-1/2" White on Translucent Cartridge Label (BM71-29-427)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Oil And Grease Storage Sign, Landscape (OS-NS-P-1014-L-16961)
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- SIGNMISSION Handicapped Sign Arrow Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-2-C-7-99984 (FD-2-C-7-99984)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-R-16-6PK-99832 (FD-R-16-6PK-99832)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- SIGNMISSION Watch Your Step 2 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99820 (FD-R-16-12PK-99820)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- Signmission Floor Signs