Shop All Traffic Signs
Signmission
Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130
Mfr # A-1824-24130
Zoro # G809589574
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1824-24130
- Zoro # G809589574
- UPC # 785590114930
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 1 PR (80529-12063)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 mil Palm, Nitrile, Not Applicable, XL, 90 PK, Magenta (62774)
- NEVS Autoclave Tape Lead Free 3/4" wide (LFA-GB-750-4)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115862)
- SIGNMISSION Designer Series Speed Limit 15 Mph, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22879 (A-DES-TG-1818-22879)
- SIGNMISSION Private Road No Outlet Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-24821 (A-1218-24821)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- SIGNMISSION Stop Children Crossing Decal Concession Stand Food Truck Sticker, D-12 Stop Children Crossing (D-DC-12 Stop For Children Crossing19)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-16201)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-45-18HA (R2-1-45-18HA)
- Signmission Traffic Signs