Shop All Parking Signs
Signmission
Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145
Mfr # A-1218-24145
Zoro # G809737012
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-24145
- Zoro # G809737012
- UPC # 785590130251
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB115ID)
- C.H. HANSON Flag Marking Blue Bg10 (15068)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- SUNDSTROM SAFETY Service Kit for Half Mask Respirator (R01-2005)
- SIGNMISSION OSHA Sign, Parking Facilities Surveillance Patrols, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-16321)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION Reserved Parking Truck Parking W/ Bidirectional Arrow Alum Parking Sign, 18" x 24", A-1824-23031 (A-1824-23031)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION No Overnight Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23832 (A-1218-23832)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- Signmission Signs