Shop All Machine Signs
Signmission
Danger-This Machine Is Auto Control May Start Any Time-10x14 OSHA, DS- Automatically Controlled
Mfr # DS- Automatically Controlled
Zoro # G209774136
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # DS- Automatically Controlled
- Zoro # G209774136
- UPC # 654367354773
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Hood, Yellow, 4XL (4PCR9)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- MSA SAFETY Devalving Tool (711228)
- BIO-EX Firefighting Foam, Pail, 5 gal (F02.02.0015)
- SIGNMISSION OSHA, Lockout Machinery Prior Servicing Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1429-10PK)
- SIGNMISSION OSHA Danger Sign, Machine Starts Automatically, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-19432)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- SIGNMISSION OSHA Sign Lockout Machinery Prior Servicing Bilingual 18in X 12in Alum, 18" W, 12" H, Landscape (OS-WS-A-1218-L-12669)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- NMC Caution Keep Hands Clear Sign, Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC707PB)
- Signmission Machine Signs