Shop All Personal Protective Equipment Signs
Signmission
Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1
Mfr # DS-Confined Space Permit 1
Zoro # G709663992
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # DS-Confined Space Permit 1
- Zoro # G709663992
- UPC # 654367353318
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reader Safety Glasses, Bx Reader 11376-00000-20, +2.5 (78371-62048)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- SIGNMISSION OSHA WARNING Sign, Permit Required Confined Space, 10in X 7in Rigid Plastic, OS-WS-P-710-V-13401 (OS-WS-P-710-V-13401)
- SIGNMISSION ANSI Sign, Anyone Entering Tanks Must Wear Body Harnest, 5in X 3.5in Decal, 3.5" H, 5" W, Landscape (OS-CS-D-35-L-19740)
- SIGNMISSION OSHA Sign, Proper Attire Required In This Area, 24in X 18in Aluminum, 18" W, 24" H, Portrait (OS-NS-A-1824-V-16431)
- SIGNMISSION OSHA, Fall Protection Required Beyond Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19359)
- SIGNMISSION OSHA Sign, Steel Toe Shoes Required Area Bilingual, 14in X 10in Alum, 10" W, 14" H, Spanish (OS-DS-A-1014-VS-1580)
- SIGNMISSION OSHA Notice Sign, This Is A Food Preparation Area Gloves, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-NS-D-57-L-18622)
- NMC Caution Shoes Required Sign, Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC719PB)
- Signmission Signs