Shop All Banners
Signmission
Crab Cake Sandwich Banner Concession Stand Food Truck Single Sided
Mfr # B-120 Crab Cake Sandwich19
Zoro # G909660708
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- Height 120 in
- Double-Sided No
- UV Resistant Yes
- Width 1 in
Product Information
- Brand Signmission
- MFR # B-120 Crab Cake Sandwich19
- Zoro # G909660708
- UPC # 703791121106
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Height | 120 in |
Width | 1 in |
Length | 48 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH Camo Burlap, Glare-Free Hunting Blind Material, 12' x 54 in., Natural & Grain Belt (25335)
- ZORO SELECT Quick Coupling Plug, 1/4 (F) x 22mm (1MDL5)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- DRAMM Dramm Fan Watering Nozzle (10-12715)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses (B-96 Sod)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs pedicure (B-96 Nails)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-72-30149)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION CAR AUDIO INSTALLATION BANNER SIGN stereo speakers repair amps auto (B-72 Car Audio Installation)
- Signmission Flags, Banners & Accessories