Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas
Mfr # C-16-CIR-WS-Merry little Christmas
Zoro # G409701611
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Width 0.04 in
- Length 16 in
- Thickness 0.1 in
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Merry little Christmas
- Zoro # G409701611
- UPC # 705675617507
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 16 in |
Height | 16 in |
Details
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPATIO Silt Fence 3 ft. X 100 ft. (PE134428)
- CLASSIC ACCESSORIES Tractor Seat Cover, Lg, Blck/Gry Deluxe (52-152-043201-RT)
- MTD Handle Asm Longhorn (649-04040-0691)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- UNION PRODUCTS HALLOWEEN DECOR CAULDRON (55120)
- LEMAX CHESTNUT CABIN (05641)
- SEASONS USA ANIMTD WOLF SKELTN 27.5"" (W81895)
- OCCASIONS INFLATABLE PENGUINS W SW (28840)
- UNION PRODUCTS SANTA BLOW MOLD 43"" (75180)
- Signmission Outdoor Holiday Décor