Shop All Parking Signs
Signmission
Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274
Mfr # A-1218-25274
Zoro # G309580750
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-25274
- Zoro # G309580750
- UPC # 807330711473
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Double Sided Magnetic Sign Holder for Floor Portrait Black Frame on Freestanding Pedestal Base (300355-BLK)
- AIR SYSTEMS INTL Power Cord 7ft 3-Prong (ELCB013)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, L (9), 100 PK, Clear (34-725)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- SIGNMISSION Designer Series Guest Parking, Black & Silver Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23925 (A-DES-BS-1818-23925)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- SIGNMISSION Reserved for Pastor Violators Not Blessed Alum Rust Proof Parking Sign, 18" x 24", A-1824-23191 (A-1824-23191)
- NMC No Parking Unauthorized Vehicles Will Be Towed Sign, TM12G (TM12G)
- Signmission Parking Signs