Shop All Holiday Decor
Signmission
Christmas Trees Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1824 Christmas Trees
Zoro # G509593239
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Sign Mounting Style Yard Stakes
- Sign Material Coroplast
- Thickness 0.1 in
- Height 24 in
Product Information
- Brand Signmission
- MFR # C-1824 Christmas Trees
- Zoro # G509593239
- UPC # 724131177843
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 18 in |
Height | 24 in |
Width | 1/4 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Coroplast |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Taupe, Twin (174707)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- CREATIVE CO-OP ORNMNT GNM WOOL 6.63in. (XS1500A)
- L & L Gerson Halloween Antique Telephone with Skeleton Hand Resin 1 pc (2487760)
- PLATINUM Celebrations 9 ft. Full LED 600 lights Spruce Christmas Tree (T2SF90M04A)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Warm White Christmas Garland (G60-120-35LC)
- CELEBRATIONS 22 in. D Wreath (B-21035B)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statues, PK 2 (LY97102)
- Signmission Holiday Decor