Shop All Safety Culture Signs
Signmission
Caution Sign-Move On Green Only-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Green Only
Mfr # CS-Green Only
Zoro # G009788449
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # CS-Green Only
- Zoro # G009788449
- UPC # 654367354025
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK1)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (SA511B)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- SIGNMISSION Public Sign, Shelter In Place, 18in X 12in Peel & Stick Wall Graphic, 12" W, 18" L, Shelter In Place (OS-NS-RD-1218-25544)
- SIGNMISSION OSHA Decal, Climb Ladders Slowly And Use Both Hands, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-SF-D-57-L-19579)
- SIGNMISSION OSHA Notice Sign, No Guns Allowed With Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-NS-D-1824-V-14640)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-DS-A-1014-L-19835)
- SIGNMISSION OSHA Sign, No Drugs No Alcoholic Beverages Allowed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-16075)
- SIGNMISSION OSHA Danger Sign, Finger, Hand Hazard, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1657)
- Signmission Signs