Shop All Safety Culture Signs
Signmission
Caution-Halon Fire System Inside Building-10in x 14in OSHA Safety, CS-Halon Fire Extinguishing
Mfr # CS-Halon Fire Extinguishing
Zoro # G309788484
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # CS-Halon Fire Extinguishing
- Zoro # G309788484
- UPC # 654367353929
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black, M, PR (48UP47)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of The Week, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-TS-D-35-V-11945)
- SIGNMISSION Setting Standard Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Setting Standard (C-1216-DS-Setting Standard)
- SIGNMISSION Caution Sign-Floor Opening Do Not Remove-10in x 14in OSHA Sign, 10" L, 14" H, CS-Floor Opening (CS-Floor Opening)
- SIGNMISSION OSHA WARNING Sign, Watch For Moving Equipment, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12889)
- LYLE Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1308-NA_14x10 (U7-1308-NA_14x10)
- Signmission Signs