Shop All Traffic Signs
Signmission
Caution Automatic Gates No Playing Gate Is Timed For One Vehicle Management Not Respo, RW-1818-9992
Mfr # A-DES-RW-1818-9992
Zoro # G309593033
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-9992
- Zoro # G309593033
- UPC # 196617181024
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 18" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, M, PR (251066)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK200 (3SCBP20)
- MOLDEX Moldex 2400 Series N95 Particulate Respirator Mask Plus Nuisance, OV, M/L, 10/Bag, 2400N95 (2400N95)
- MUTUAL INDUSTRIES 1" X 60' Non-Skid Abrasive Black (2Pk) (M17768-91-1000)
- SIGNMISSION Traffic Entrance Sign Entrance Only, Black & Gold Aluminum Sign, 18" x 18", BG-1818-24409 (A-DES-BG-1818-24409)
- SIGNMISSION OSHA Notice Sign, Stop Here For Gate, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18478)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23565 (A-1218-23565)
- SIGNMISSION Please Pull Forward Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23284 (A-1824-23284)
- SIGNMISSION Private Road No Thru Traffic Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23242 (A-1218-23242)
- SIGNMISSION Designer Series-Private Driveway No Turn Around Black & Gold Alum, 18" x 18", BG-1818-9927 (A-DES-BG-1818-9927)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69L-18HA (LR7-69L-18HA)
- Signmission Signs