Shop All Banners
Signmission
Candy Bars Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-60 Candy Bars
Zoro # G509660610
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 60 in
- Double-Sided No
- UV Resistant Yes
- Length 36 in
- Height 60 in
Product Information
- Brand Signmission
- MFR # B-60 Candy Bars
- Zoro # G509660610
- UPC # 703791189083
- Country of Origin United States
- Category Banners
Dimensions
Size | 36 in x 60 in |
Length | 36 in |
Height | 60 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FISHER PRICE 39007968 (3900-7968)
- MARASTAR Marastar 227554 4 Wheel Green Thumb Mesh Garden Cart with Sidewalls (227554)
- STENS Air Filter, 1 5/16 In. (605228)
- AIC REPLACEMENT PARTS NAA9160A 9N9162 Rubber Gasket & Fuel Sediment Glass Bowl Fits Ford 2N 8N 9N NAA (FSH10-0010BWLGSKT)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-72 Beef Jerky)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- SIGNMISSION JALAPENO POPPERS BANNER SIGN fresh hot stuffed deep fried spicy pepper (B-120 Jalapeno Poppers)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-State Inspection Done Hr)
- SIGNMISSION Registration Banner Concession Stand Food Truck Single Sided (B-120-30144)
- SIGNMISSION WE BUY CARS BANNER SIGN vehicles cars automobiles buyer dealership (B-96 We Buy Cars)
- Signmission Flags, Banners & Accessories