Shop All Banners
Signmission
BINGO TONIGHT BANNER SIGN public welcome free cards cash play win
Mfr # B-72 Bingo Tonight
Zoro # G009664507
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Thickness 0.1 in
- Width 0.01 in
- Height 72 in
- Double-Sided No
Product Information
- Brand Signmission
- MFR # B-72 Bingo Tonight
- Zoro # G009664507
- UPC # 718088509253
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 72 in |
Length | 24 in |
Size | 24 in x 72 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- MTD Axle-Auger (711-06144)
- FARBER BAG & SUPPLY CO Burlap Tree Wrap (6IN BURLAPTREEWRAP)
- WORTHINGTON CYLINDER CORP 2Stage Regulator (331891)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION WATCH REPAIR BANNER SIGN batteries jewelry gems bands appraisals (B-96 Watch Repair)
- SIGNMISSION JIU-JITSU BANNER SIGN martial art karate self defense school lessons brazilian (B-Jiu-Jitsu)
- SIGNMISSION FRESH LOBSTER BANNER SIGN lobsters signs steamed Maine roll Florida baked (B-72 Fresh Lobster)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-96 We Accept Credit Cards)
- SIGNMISSION LASAGNA BANNER SIGN italian food casserole signs spaghetti pizza (B-120 Lasagna)
- Signmission Flags, Banners & Accessories