Shop All Wall Art & Decor
Signmission
Barber Shop 2 Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-DS-999956
Zoro # G909671773
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Double-Sided Yes
- Length 12 in
- Size 12 in x 36 in
- Sign Mounting Style Yard Stakes
Product Information
- Brand Signmission
- MFR # C-ARROW12-DS-999956
- Zoro # G909671773
- UPC # 705675559609
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Length | 12 in |
Size | 12 in x 36 in |
Height | 36 in |
Details
Thickness | 0.1 in |
Double-Sided | Yes |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- SIGNMISSION Arizona 2 Arrow Decal Funny Home Decor 30in Wide (D-A-10-999974)
- SIGNMISSION Yellow Arrow Decal Funny Home Decor 24in Wide (D-A-8-999538)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- SIGNMISSION Recycle Circle Vinyl Laminated Decal (D-8-CIR-Recycle)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-16-CIR-Ladybug)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 24x32 (ALI16390-C2432GG)
- Signmission Wall Art & Decor